Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Titan Fasteners

Model # :WBB2170159

MPN #: TFP18GEA244

244 Piece Sheet Metal (Tapping) Screw Assortment - #6 to #14 - Phillips Pan Head - 304 SS

Product Description
244 Piece Sheet Metal (Tapping) Screw Assortment - #6 to #14 - Phillips Pan Head - 304 Stainless Steel

Contents:
  • 6 x 3/8" Sheet Metal Screw - Phillips Pan Head - 304 Stainless Steel (20)
  • 6 x 1/2" Sheet Metal Screw - Phillips Pan Head - 304 Stainless Steel (20)
  • 6 x 3/4" Sheet Metal Screw - Phillips Pan Head - 304 Stainless Steel (20)
  • 8 x 1/2" Sheet Metal Screw - Phillips Pan Head - 304 Stainless Steel (20)
  • 8 x 3/4" Sheet Metal Screw - Phillips Pan Head - 304 Stainless Steel (20)
  • 8 x 1" Sheet Metal Screw - Phillips Pan Head - 304 Stainless Steel (20)
  • 10 x 1/2" Sheet Metal Screw - Phillips Pan Head - 304 Stainless Steel (15)
  • 10 x 3/4" Sheet Metal Screw - Phillips Pan Head - 304 Stainless Steel (15)
  • 10 x 1" Sheet Metal Screw - Phillips Pan Head - 304 Stainless Steel (15)
  • 10 x 1-1/4" Sheet Metal Screw - Phillips Pan Head - 304 Stainless Steel (15)
  • 12 x 1/2" Sheet Metal Screw - Phillips Pan Head - 304 Stainless Steel (10)
  • 12 x 3/4" Sheet Metal Screw - Phillips Pan Head - 304 Stainless Steel (10)
  • 12 x 1" Sheet Metal Screw - Phillips Pan Head - 304 Stainless Steel (10)
  • 12 x 1-1/4" Sheet Metal Screw - Phillips Pan Head - 304 Stainless Steel (10)
  • 14 x 3/4" Sheet Metal Screw - Phillips Pan Head - 304 Stainless Steel (6)
  • 14 x 1" Sheet Metal Screw - Phillips Pan Head - 304 Stainless Steel (6)
  • 14 x 1-1/4" Sheet Metal Screw - Phillips Pan Head - 304 Stainless Steel (6)
  • 14 x 1-1/2" Sheet Metal Screw - Phillips Pan Head - 304 Stainless Steel (6)


PRICE
$235.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
235.95
Buy 10 units - 24 units
225.95Save $10.00 (4%)
Buy 25+ units
219.95Save $16.00 (7%)
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

HeadPan
Tray Dimensions11 x 6-3/4 x 1-3/4 in
Unit of MeasurementInch (Imperial)

Product Details

TypeScrews Only
DrivePhillips
Number of Pieces244
Container MaterialPolypropylene
StylePlastic Snap Close Tray
Country of OriginMade in USA
FinishPassivated
MaterialStainless Steel
DescriptionSheet Metal Screw Kit
Number of Items18
Manufacturers Part NumberTFP18GEA244
Grade304 Stainless Steel
BrandTitan Fasteners