Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865080

MPN #: 2411FO-FW

Wiremold 2411fo-Fw Flat Elbow, Fog White, 6-1/2"L

Product Description
Wiremold 2411FO-FW Flat Elbow, Fog White, 6-1/2"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$55.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Size3/8 in

Product Details

DescriptionFlat Elbow
ColorWhite
Manufacturers Part Number2411FO-FW
BrandWiremold
Voltage Rating600V V