Take 15% off your entire order!

Offer applied at checkout

American Standard 2411015.002 Heritage Sink Drain W/ 1-1/4" Trap, Polished Chrome

American Standard 2411015.002 Heritage Sink Drain W/ 1-1/4" Trap, Polished Chrome

Item #: WBB850530

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$65.84 up to 6% OFF

Price: $61.95

Quantity

Customers Also Viewed

Krowne 23-120 - 1" NPS New Style Drain

Krowne 23-120 - 1" NPS New Style Drain

Krowne 23-123 - 3-1/2" Kitchen Sink Drain

Krowne 23-123 - 3-1/2" Kitchen Sink Drain

Krowne 23-111 - 1" NPS Nickel Plated Drain

Krowne 23-111 - 1" NPS Nickel Plated Drain

Zurn 5" Dia. Round Floor Drain W/Screws, Nickel

Zurn 5" Dia. Round Floor Drain W/Screws, Nickel

Zurn 6" Dia. Round Floor Drain W/Screws, Brass

Zurn 6" Dia. Round Floor Drain W/Screws, Brass

American Standard 2411.015 Perforated Grid Strainer Sink Drain, Polished Chrome. Brass construction. Includes Overflow and Removable grid strainer. 1-1/4" Tailpiece.

Product Details

  • Brand American Standard
  • Manufacturers Part Number 2411015.002
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Standard 2411015.002 Heritage Sink Drain W/ 1-1/4" Trap, Polished Chrome

American Standard 2411015.002 Heritage Sink Drain W/ 1-1/4" Trap, Polished Chrome

Item #: WBB850530

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant