Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864277

MPN #: 2410DFO-FW

Wiremold 2410DFO-FW Divided Entrance End Fitting, Fog White, 7-1/8"L

Product Description
Wiremold 2410DFO-FW Divided Entrance End Fitting, Fog White, 7-1/8"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$94.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/8 in
Size4-3/4 X 2 7/8 in

Product Details

DescriptionDivided Entrance End Fitting
ColorWhite
Manufacturers Part Number2410DFO-FW
BrandWiremold
Voltage Rating600V V