Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864212

MPN #: 2410D-FW

Wiremold 2410D-FW Entrance End Fitting, Fog White, 3"L

Product Description
Wiremold 2410D-FW Entrance End Fitting, Fog White, 3"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$44.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Size2-5/8 X 2-1/4 in

Product Details

DescriptionEntrance End Fitting
ColorWhite
Manufacturers Part Number2410D-FW
BrandWiremold
Voltage Rating600V V