Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864389

MPN #: 2410B-BK

Wiremold 2410b-Bk Blank End Fitting 2400 Black, 1-3/16"L

Product Description
Wiremold 2410B-BK Blank End Fitting 2400 Black, 1-3/16"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$2.50

Min. purchase quantity is 25
25
25
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/16 in

Product Details

Manufacturers Part Number2410B-BK
DescriptionBlank End Fitting
ColorBlack
BrandWiremold
Voltage Rating600V V