Rotary Nozzle for Pressure Washers
This rotary nozzle cleans faster than a regular nozzle. It is great for stripping paint or cleaning concrete surfaces. Use this with any pressure washer equipped with quick connect.
BE Pressure RJ-3030-CS 2500 PSI Rotary Nozzle
|
Questions & Answers (0)
Product Description
PRICE
$165.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 |
| Weight | 1 lbs |
| Orifice Size | 4.0 in |
| Connection Size | 1/4 in |
Product Details
| Type | Nozzle |
| Max Temperature | 130°F °F |
| Max PSI | 2500 psi |
| Max Gallons per Minute | 3.0 gal/min |
| Style | Rotary |
| Material | Brass |
| Manufacturers Part Number | RJ-3030-CS |
| Cable/Cord/Hose Included | No |
| Number of Spray Nozzles | 1 |
| Brand | BE Pressure |