Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WBB2318520

Global Industrial™ V Bank Air Filter W/ Activated Carbon, 24"W x 20"H x 12"D

Product Description
Gas phase filter is designed to remove a wide range of odors and common indoor pollutants at high air flows. This filter is constructed of heavy duty galvanized steel and plastic with 3/4" honeycomb media packs that can be filled with activated carbon potassium permanganate or a 50/50 blend of both to fit any application including office buildings, hospitals, airports, food courts, and manufacturing.

Features:
  • Improve indoor air quality through effective removal of contaminants, odors and gases
  • 100% fill for maximum single pass efficiency and longer service life
  • Maximum operating temperature 150° F


PRICE
$1,099.00

1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height20 in
Nominal Height20 in
Nominal Depth12 in
Nominal Width24 in
Resist In. W.G. 300 FPM0.51

Product Details

TypeCarbon V-Bank
FramePlastic
Package Quantity1
FeaturesContaminants Removed by Activated Carbon
Manufacturers Part NumberB2318520
Media TypeActivated Carbon
BrandGlobal Industrial