Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE

Interion® 24"W Coat Rack with 3 Hooks - Silver

Product Description
Interion® 24"W Coat Rack with 3 Hooks
24"W Stainless steel coat rack in satin finish features 3 hooks with 6 points of storage.

  • Back Plate Dimensions: 24"W x 5"H
  • Hook Dimensions: 1"W x 6-1/2"H

  • Hooks project 2" from the wall.
    PROMOTIONAL PRICE
    $76.95

    was $94.95
    Save $18.00 (19%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24 in
    Depth2 in
    Height6-1/2 in

    Product Details

    TypeWall Mount Coat Racks
    ColorSilver
    Garment Capacity6
    StyleWith Hooks
    Number of Hooks3
    MaterialSteel
    Package Quantity1
    DescriptionWall Mount Coat Rack with Hooks
    Manufacturers Part Number695714
    BrandInterion by Global Industrial