Caster Base for Global Industrial™ LAN Workstations
Add this 24"W caster base to your LAN workstation for easier mobility.
Global Industrial
Model # :WB651325
Global Industrial™ 24"W Caster Base For Server Workstation
|
Questions & Answers (0)
Product Description
PRICE
$485.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3 in |
| Weight | 25 lbs |
Product Details
| Assembly Required | No |
| Material | Rubber |
| Description | 24"W Caster Base |
| Color | Black |
| Manufacturers Part Number | 651325 |
| Accessory Type | Casters |
| Casters | Yes |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |