Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BE Pressure

Model # :WBB187061

MPN #: 85.403.010

BE Pressure 85.403.010 24" Stainless Steel Whirl-A-Way

Product Description
BE Pressure 85.403.010 24" Stainless Steel Whirl-A-Way Cleans Flat Surfaces, Walls And Even Rooftops 3 Times Faster Than Water Brooms.

Flat surface cleaners are able to clean 400 sq. ft. in almost 10 minutes. 4,000 psi rotary head withstands up to 180°F. Offers a maximum flow rate of 8.0 GPM. Stainless Steel Cleaner has 3 welded steel rotary bars. Features a Nylon brush skirt and Stainless Steel cover. Includes an easy to handle tubular frame with comfort grip handles and a flow out front that eliminates water build-up. Surface Cleaner with Casters allow easy rooftop cleaning.

PRICE
$2,139.00

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Weight45 lbs
Cleaning Path24 in
Connection Size3/8 in

Product Details

TypeSurface Cleaner
ColorGray
Max Temperature185°F °F
Max PSI4000 psi
Min Gallons per Minute4.0 gal/min
Arms/Handles IncludedYes
Max Gallons per Minute8.0 gal/min
MaterialStainless Steel
Casters IncludedYes
Connection Style3/8" Quick Connect
Manufacturers Part Number85.403.010
Cable/Cord/Hose IncludedYes
Number of Spray Nozzles2
BrandBE Pressure