24 Qt. Heavy Duty Alum. Brazier w/ Cover
Heavy duty braziers for browning meats simmering or extended cooking times.
Alegacy EWBR224WC - 24 Qt. Heavy Duty Aluminum Brazier w/ Cover
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$529.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 4-9/10 in |
| Gauge | 4 ga |
| Diameter | 19 in |
Product Details
| Capacity | 24 qt |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Heavy-Duty Aluminum Braziers With Covers |
| Manufacturers Part Number | EWBR224WC |
| Cover to Fit | EWC80 |
| Brand | Alegacy |