Eagleware 24 Qt. Aluminum Stock Pot
Commercial aluminum cookware made of 3004 aluminum alloy, even wall thickness for even heat distribution. Heavy-duty quality. NSF Certified.
Alegacy EW24 - Eagleware 24 Qt. Aluminum Stock Pot
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 12-7/16 in |
| Gauge | 8 ga |
| Diameter | 12 in |
Product Details
| Capacity | 24 qt |
| Material | 3004 Aluminum Alloy |
| Package Quantity | 1 |
| Description | Stock Pot 24 Qt, 12 Diameter Inches |
| Manufacturers Part Number | EW24 |
| Cover to Fit | B299886 |
| Brand | Alegacy |
Compliance & Certifications
| Certifications | NSF |