Assortment contains 4 pieces each of: 3/16", 1/4", 5/16", 3/8", 7/16", and 1/2". Made from 300 series stainless steel. Frequently used in food and marine applications. Size is clearly marked on each piece. Precision Brand® Stainless Steel Keystock is an excellent alternative to steel keystock when corrosion resistance is a concern.
24 Piece, Square Stainless Steel Keystock Assortment, 12" Length
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,079.00
1
1
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Weight | 11.5 lbs |
Product Details
| Manufacturers Part Number | 57680 |
| Material | 300 Series Stainless Steel |
| Package Quantity | 24 |
| Brand | Precision Brand |