Permanently lubricated 3-Speed, 120V sleeve bearing motor. Includes 10'L SJT type 3-conductor power cord. Double locking chrome plated steel hub/spider. Steel spider hub features a welded handle that acts as cord wrap. Includes 3 Aluminum blades. Fan head allows 360 degree tilt for airflow adjustments. High Stand models feature comfort grip handles and 2 wheels for easy portability. Meets OSHA requirements; cETL Listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
TPI 24" Industrial High Stand Fan, 2,100 CFM, 1/8 HP
|
Questions & Answers (0)
Product Description
PRICE
$665.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 53 in |
| Weight | 30 lbs |
| Fan Diameter | 24 in |
Product Details
| Assembly Required | No |
| Number of Speeds | 3 |
| Fan Type | Industrial |
| Number of Blades | 3 |
| Blade Material | Aluminum |
| Motor Type | Totally Enclosed |
| Wattage | 288 W |
| Material | Steel / Aluminum |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | F24HTE |
| Indoor/Outdoor | Indoor |
| Brand | TPI |
| RPM | 1634 rpm |
| Type | Pedestal Fan |
| CFM | 1600/1900/2100 CFM |
| Horsepower | 1/8 HP |
| Color | Silver |
| Amperage | 2.4 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Oscillating/Non Oscillating | Non Oscillating |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |