x

Take 15% off your entire order!

Offer applied at checkout

24" Silver Epoxy Single Arm Shelf Bracket (Pair)

24" Silver Epoxy Single Arm Shelf Bracket (Pair)

Item #: WBAB24EP

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $23.50

Quantity

Customers Also Viewed

Single Shelf Brackets
Single Shelf Brackets hold one wire shelf each (sold separately) and attach directly to the wall with the wall-mounting plates (included). Sold in pairs.

Add our Wire Shelf to these Shelf Brackets. They're available in a variety of finishes and sizes so you can create customized shelving units.

  • WIDTH INCHES 3/4 (1.91 cm)
  • DEPTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 5-7/8 (14.92 cm)
  • COLOR FINISH Silver Epoxy
  • ASSEMBLY Unassembled
  • BRAND Nexel
  • CONSTRUCTION Steel
  • DESCRIPTION Single Shelf Bracket (Fixed)
  • STYLE B
  • TYPE 24"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

21" Silver Epoxy Single Arm Shelf Bracket (Pair)

Item #: AB21EP

Not Yet Rated

In Stock, Ships in 3-4 days

$18.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
24" Silver Epoxy Single Arm Shelf Bracket (Pair)

24" Silver Epoxy Single Arm Shelf Bracket (Pair)

Item #: WBAB24EP

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant