Double Shelf Brackets
Double Shelf Brackets hold two wire shelves (one per side) and attach directly to the wall with the wall-mounting plates (included). Sold individually.
Add our Wire Shelf to these Shelf Brackets. They're available in a variety of finishes and sizes so you can create customized shelving units.
Nexel
Model # :WBDAB24EP
Nexel® Silver Epoxy, Fixed Double Shelf Wall Mount Bracket, 24"D
|
Questions & Answers (0)
Product Description
PRICE
$29.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 24 in |
| Height | 5-7/8 in |
Product Details
| Assembly Required | Yes |
| Type | Double Fixed Bracket |
| Color | Silver |
| Application | Wet/Dry |
| Accessory Type | Shelf Bracket |
| Style | C |
| Finish | Silver Epoxy |
| Material | Steel |
| Description | Fixed Double Shelf Wall Mount Bracket |
| Package Quantity | 1 |
| Manufacturers Part Number | DAB24EP |
| Brand | Nexel |
Warranty
| Warranty | 7 Year Limited yr |
Compliance & Certifications
| NSF Certified | Y |