SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

24' x 36' Super Heavy Duty 8 oz. Tarp Brown - BR24x36

24' x 36' Super Heavy Duty 8 oz. Tarp Brown - BR24x36

Item #: WBB335792

(5)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • 24' x 36' Super Heavy Duty 8 oz. Tarp Brown - BR24x36
  • 4" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2

    $49.00

  • 11" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2

    $71.90

Price: $294.95

Quantity

Customers Also Viewed

20' x 40' Super Heavy Duty 8 oz. Tarp Brown - BR20x40

20' x 40' Super Heavy Duty 8 oz. Tarp Brown - BR20x40

30' x 30' Super Heavy Duty 8 oz. Tarp Brown - BR30x30

30' x 30' Super Heavy Duty 8 oz. Tarp Brown - BR30x30

20' x 30' Super Heavy Duty 8 oz. Tarp Brown - BR20x30

20' x 30' Super Heavy Duty 8 oz. Tarp Brown - BR20x30

6' x 8' Super Heavy Duty 8 oz. Tarp Brown - BR6x8

6' x 8' Super Heavy Duty 8 oz. Tarp Brown - BR6x8

Global Industrial™ 24' x 36' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 24' x 36' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 30' x 40' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 30' x 40' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 12' x 25' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 12' x 25' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 40' x 60' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 40' x 60' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 18' x 24' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 18' x 24' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 8' x 10' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 8' x 10' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 6' x 8' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 6' x 8' Super Heavy Duty 8 oz. Tarp Brown

24' x 36' Super Heavy Duty 8 oz. Tarp Brown - BR24x36

This 24 ft. x 36 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 8 oz. per square yard, 16 mil thick, 16x16 weave count, grommets approximately every 18" and reinforced corner grommet. Finished size is 24'x36'. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated Brown on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.



Weights & Dimensions

  • Fabric Weight per Square Yard 8 oz.
  • Thickness 16 MIL
  • Grommet Spacing 18"
  • Size 24 x 36 FT
  • Weight 50.9 LBS (23.14 kg)

Product Details

  • Package Quantity 1
  • Brand Harpster of Philipsburg
  • Description Heavy Duty Tarp
  • Material Polyethylene
  • Fabric Weave Count 16 x 16
  • Manufacturers Part Number BR24x36
  • Color Family Brown
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: FENTON

    Date: April 23, 2019

    The best tarp i ever had. Lasted longest
    Your review:
    the last one lasted 3 years of 12 month exposure. It remained water proof but started tearing easily. after two wind storms it tore completely off in pieces.
  • Reviewer: thomas

    Date: April 23, 2019

    product review
    Your review:
    this is the best tarp. I just wish I had found it sooner. the tarp I purchased from DIY store said it was heavy duty it ripped apart in three months.thie I know will last me for years
  • Reviewer: James

    Date: April 23, 2019

    True Super Heavy Duty
    Your review:
    This product is as stated--heavy duty. I've tried other "heavy-duty" and have been very disappointed. I'm using two of these tarps for a temp fix on my barn roof. They have held up against 50 mph winds. I'd buy again in a heart beat!
  • Reviewer: Thomas

    Date: April 23, 2019

    Heavy duty
    Your review:
    The tarp was delivered and put in place. Although it was heavy, it was easy to work with. the tarp was delivered with 2 small holes in it, but THANK to EXCELLENT CUSTOMER SERVICE, the problem was solved quickly. The new tarp was installed and has seen many periods of heavy wind and rain and has kept the area dry and clear. AWESOME TARP AND EVEN MORE AWESOME CUSTOMER SERVICE!!!
  • Reviewer: Sandra S

    Date: April 23, 2019

    excellent tarp, fantastic value
    Your review:
    I've wasted money on the blues and greens, just not worth it. Tarps like this brown one will last a decade or more. Great value for the size and quality. Using it to cover (and uncover) my wood pile. Really can take a beating. Highly recommended. Fast shipping.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
24' x 36' Super Heavy Duty 8 oz. Tarp Brown - BR24x36

24' x 36' Super Heavy Duty 8 oz. Tarp Brown - BR24x36

Item #: WBB335792

The item above has been added to your shopping list:

List name

Save Item to

Select List

    24' x 36' Super Heavy Duty 8 oz. Tarp Brown - BR24x36
    24' x 36' Super Heavy Duty 8 oz. Tarp Brown - BR24x36
    24' x 36' Super Heavy Duty 8 oz. Tarp Brown - BR24x36
    24' x 36' Super Heavy Duty 8 oz. Tarp Brown - BR24x36
    24' x 36' Super Heavy Duty 8 oz. Tarp Brown - BR24x36
    24' x 36' Super Heavy Duty 8 oz. Tarp Brown - BR24x36
    24' x 36' Super Heavy Duty 8 oz. Tarp Brown - BR24x36
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant