This durable vinyl truck is equipped for years of commercial laundry collection, mail distribution or rugged material handling. Vinyl coated nylon body offers a smooth, puncture resistant, and easily cleaned surface. Strong Kiln-dried hardwood base, welded steel frame and 4" swivel non-marking rubber casters easily move heavy loads. Wear-guard edge offers maximum abrasion protection. Two document pockets and twin reinforced pull handles. Shipped assembled.
Includes a FREE elastic band nylon cap to help contain and protect contents.
Global Industrial
Model # :WB241986BL
Global Industrial Basket Bulk Truck, Vinyl, 24 Bushel Capacity, Blue
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$399.95was $569.00
Save $169.05 (30%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53-1/4 in |
| Width | 36-1/4 in |
| Height | 37-1/4 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Vinyl Bulk Basket Truck |
| Liner Material | Vinyl |
| Color | Blue |
| Caster Type | (4) Swivel |
| Capacity Bushel | 24 bu |
| Capacity | 31.9 |
| Material | Vinyl |
| Manufacturers Part Number | 241986BL |
| Base Material | Hardwood |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |