This pusher is ideal for clearing light to medium accumulations of snow. It is designed for easy use and fast snow removal. Clear driveways and walkways in just a few passes! This item features a 24-inch wide, sturdy poly blade, strong poly D-grip and a durable steel core handle. This item also includes a steel wear strip for extended blade life.
TrueTemper® 1603500 Arctic Blast 24" Poly Blade Snow Pusher Shovel W/ Steel D-Grip Handle
|
Questions & Answers (0)
Product Description
PRICE
$61.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Handle Length | 54-3/4 in |
| Blade Length | 11-3/8 in |
| Blade Width | 24-1/2 in |
Product Details
| Style | Pusher |
| Type | Shovel |
| Handle Material | Steel |
| Manufacturers Part Number | 1603500 |
| Blade Material | Plastic |
| Handle Type | D-Grip |
| Brand | True Temper |