This pusher is ideal for clearing light to medium accumulations of snow. It is designed for easy use and fast snow removal. Clear driveways and walkways in just a few passes! This item features a 24-inch wide, sturdy blade that won't scratch surfaces, strong poly D-grip and a North American ash handle for strength and durability.
Union Tools® 1630400 24" Poly Blade Snow Pusher W/ Wood D-Grip Handle
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$46.95was $51.95
Save $5.00 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Handle Length | 56 in |
| Blade Length | 11 in |
| Blade Width | 24 in |
Product Details
| Style | Pusher |
| Type | Shovel |
| Handle Material | Wood |
| Manufacturers Part Number | 1630400 |
| Blade Material | Plastic |
| Handle Type | D-Grip |
| Brand | True Temper |