Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands

Interion® 24 Hour Fabric Task Chair With Mid Back & Adjustable Arms, Black

Product Description
Standout Features:

✓ Made of durable, commercial-grade fabric.
✓ Features an adjustable armrest with a polyurethane arm pad.
✓ Equipped with a Class 3 gas lift.

Tough environments call for tough chairs. And the Interion® 24/7 Fabric Task Chair is no exception. Designed for constant, 24/7 use, this task chair is built to provide ergonomic comfort over long stretches of time. Use the multifunction mechanism to easily adjust and customize the seat and back to keep aches and pains to a minimum. The 5-legged base is supported by 5 heavy duty 50mm nylon casters for convenient maneuverability. Plus, the seat adjusts from 16-1/2"H to 20-1/3"H for optimal positioning. BIFMA and CAL117 certified. Limited Lifetime Warranty.

  • Black frame with black fabric.
  • Back type: Mid-back.
  • Maximum weight capacity: 300 lbs.
  • Assembly required.
  • PRICE
    $485.95

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity300 lbs
    Seat Width19 in
    Seat Depth17 in
    Seat Height16-1/2 - 20-1/3 in
    Min Seat Height16-1/2 in
    Max Seat Height20-1/3 in
    Base5-Star Base
    Back Width17 in
    Back Height24-3/4 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilyBlack
    Tilt TypeIndependent Seat and Back
    SwivelYes
    Arm TypeAdjustable
    Manufacturers Part Number695505
    CollectionTraditional
    BrandInterion by Global Industrial
    TypeOffice Chair
    ColorBlack
    SeriesInterion
    CastersYes
    Number of Seats1
    Seat Color FamilyBlack
    Description24 Hour Task Chair
    Frame MaterialPlastic
    Back TypeMid Back
    Seat MaterialFabric

    Warranty

    WarrantyLifetime Limited

    Compliance & Certifications

    CAL 117 CertifiedYes