Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865598

MPN #: 2348D-WH

Wiremold 2348d-Wh 1-Gang Divided Device Box, White, 4-3/4"L

Product Description
Wiremold 2348D-WH 1-Gang Divided Device Box, White, 4-3/4"L

Features

  • Accommodates communication and/or power wiring
  • Durable, textured PVC ivory or white finish
  • Single- and dual-compartment low profile design
  • Adhesive backing for low voltage (under 50V) applications
PRICE
$27.95

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Size3 in

Product Details

Number of Gangs1
DescriptionDevice Box
ColorWhite
Manufacturers Part Number2348D-WH
BrandWiremold
Voltage Rating600 V