x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 2348-Wh 1-Gang Deep Device Box, White, 4-3/4"L

Wiremold 2348-Wh 1-Gang Deep Device Box, White, 4-3/4"L

Item #: WBB865690

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $9.70

Quantity

Customers Also Viewed

Wiremold 2348-WH 1-Gang Deep Device Box, White, 4-3/4"L

Features

  • Accommodates communication and/or power wiring
  • Durable, textured PVC ivory or white finish
  • Single- and dual-compartment low profile design
  • Adhesive backing for low voltage (under 50V) applications

  • NUMBER OF GANGS 1
  • SIZE 3"
  • COLOR White
  • LENGTH 4-3/4"
  • DESCRIPTION Device Box
  • MANUFACTURERS PART NUMBER 2348-WH
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 2348-Wh 1-Gang Deep Device Box, White, 4-3/4"L

Wiremold 2348-Wh 1-Gang Deep Device Box, White, 4-3/4"L

Item #: WBB865690

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant