Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864581

MPN #: 2344SD-2AWH

Wiremold 2344sd-2awh 2-Gang Deep Divided Device Box, White, 4-3/4"L

Product Description
Wiremold 2344SD-2AWH 2-Gang Deep Divided Device Box, White, 4-3/4"L

Features

  • Accommodates communication and/or power wiring
  • Durable, textured PVC ivory or white finish
  • Single- and dual-compartment low profile design
  • Adhesive backing for low voltage (under 50V) applications
PRICE
$34.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Size4-7/8 in

Product Details

Number of Gangs2
DescriptionDivided Device Box
ColorWhite
Manufacturers Part Number2344SD-2AWH
BrandWiremold
Voltage Rating600 V