x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 2338a Fixture Box, Solid Base, Ivory

Wiremold 2338a Fixture Box, Solid Base, Ivory

Item #: WBB865230

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $19.25

Quantity

Customers Also Viewed

Wiremold 2338A Fixture Box, Solid Base, Ivory

Features

  • Accommodates communication and/or power wiring
  • Durable, textured PVC ivory or white finish
  • Single- and dual-compartment low profile design
  • Adhesive backing for low voltage (under 50V) applications

  • SIZE 5-1/2"
  • COLOR Ivory
  • LENGTH --
  • DESCRIPTION Fixture Box
  • MANUFACTURERS PART NUMBER 2338A
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 2338a Fixture Box, Solid Base, Ivory

Wiremold 2338a Fixture Box, Solid Base, Ivory

Item #: WBB865230

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant