Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864965

MPN #: 2337A

Wiremold 2337a Round Extension Box, Open Base, Ivory

Product Description
Wiremold 2337A Round Extension Box, Open Base, Ivory

Features

  • Accommodates communication and/or power wiring
  • Durable, textured PVC ivory or white finish
  • Single- and dual-compartment low profile design
  • Adhesive backing for low voltage (under 50V) applications
PRICE
$31.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5-1/2 in

Product Details

Manufacturers Part Number2337A
DescriptionExtension Box
ColorWhite
BrandWiremold
Voltage Rating600 V