Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864763

MPN #: 2310A

Wiremold 2310a Entrance End Fitting, Ivory, 4-1/2"L

Product Description
Wiremold 2310A Entrance End Fitting, Ivory, 4-1/2"L

Features

  • Accommodates communication and/or power wiring
  • Durable, textured PVC ivory or white finish
  • Single- and dual-compartment low profile design
  • Adhesive backing for low voltage (under 50V) applications
PRICE
$15.75

Min. purchase quantity is 5
5
5
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Size11/16 X 2-1/4 in

Product Details

DescriptionEntrance End Fitting
ColorWhite
Manufacturers Part Number2310A
BrandWiremold
Voltage Rating600 V