Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Moon Visions

Model # :WBB592859

MPN #: 22W 5K FL 12VBR40-D-BZT

Moon Visions 22W 5K FL 12VBR40-D-BZT 22W 12V Cool White Flood LED Downlight-Bronze Texture

Product Description
Bullet housing made of 380 aluminum alloy die cast; fabricated steel, 10" angle-cut downlight shield for minimal glare. 12V GU24 Twist Lock Socket provides secured connection and superb vibration tolerances. Tree mount included with stainless hardware to attach to trees. Unique DuraLune™ Electro-Coating applied to bullets with superior Bronze Texture powder coat both inside and outside for maximum corrosion protection! LED lamp included: 18 Low heat-emitting LEDs with no UV light radiation; Paired with excellent heat sinks; Provides 50,000 hour expected lamp life and 3 year warranty; Solid state LED direct lamp replacement technology; LED lamp is not dimmable; PAR38 light engine has built-in fan for maximum heat dissipation; 5000K Cool White color temperature simulates moonlight. Flood beam spread 40°. Optional Mercury Vapor green or spread lens available.

PRICE
$739.00

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

SocketUnique 12V GU24 Twist-Lock Base
Color Temperature5000 K
Bullet MaterialCast Aluminum
Equivalency150W Halogen/Mercury Vapor Equivalent
KnuckleForward placement for better balance. Adjustable in 7.5° increments for pre
Beam SpreadFlood (FL) = 40° °
Power Consumption22 Watts W
Shield10" Angled Down Shield for minimal glare
DimmableNo
PowdercoatSuper polyester Duracoat powder coat finish, both inside and out for maximum pro
Bullet Color FamilyBronze
OptionsOptional Spread and Green lenses available, Green Lens color corrects color temp
Manufacturers Part Number22W 5K FL 12VBR40-D-BZT
ElectrocoatingExclusive DuraLune Electrocoating applied to bullet, knuckle and cast shields pr
BrandMoon Visions

Warranty

Warranty3 yr

Compliance & Certifications

CertificationscETLus
Electrical Specifications12V GU24 Twist Lock Base, No separate driver needed, Low voltage (12V) system re