22mm Hex L-wrench - Long - 12191
Hex Tip Hex Key L-wrench w/ProGuard™ Finish. Long Arm. Size: 22mm Length: 330mm.
Bondhus 12191 22mm Hex L-wrench - Long
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$54.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-13/16 in |
| Tip Size | 22 in |
| Short Arm Length | 3-1/16 in |
| Handle Length | 330mm |
Product Details
| Type | Hex Key |
| Measuring System | Metric (MM) |
| Case/Stand/Pouch Included | None |
| Color | Gray |
| Style | Long Arm |
| Tamper Resistant | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 12191 |
| Brand | Bondhus |