x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 225592 2-Tier Cup Display For Pegboard/Slatwall, 13.75" x 6", Acrylic ,1 Piece

Azar Displays 225592 2-Tier Cup Display For Pegboard/Slatwall, 13.75" x 6", Acrylic ,1 Piece

Item #: WBB1104275

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $61.95

Quantity

Customers Also Viewed

Azar Displays 225592 2-Tier Cup Display For Pegboard/Slatwall, 13.75" x 6", Acrylic

13.75" Wide x 6" High x 6" Deep 2-tiered Cosmetic Display with 12 Cups. Each cup measures 2.5" High and 2" in diameter. Use this display on pegboard, slatwall, or counter top. 2 plastic hooks attached for easy mounting.

  • MANUFACTURERS PART NUMBER 225592
  • STYLE Pegboard/SlatWall Mount
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 6 (15.24 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Acrylic
  • DESCRIPTION 2-Tier Cup Display
  • COLOR Clear
  • DEPTH INCHES 6 (15.24 cm)
  • WIDTH INCHES 13-3/4 (34.93 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $25.00 with this comparable product

Azar Displays 225577, 6 Cup Display , 15.75"W x 4"H x 2.5"D, CLR

Item #: B1462727

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$36.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 225592 2-Tier Cup Display For Pegboard/Slatwall, 13.75" x 6", Acrylic ,1 Piece

Azar Displays 225592 2-Tier Cup Display For Pegboard/Slatwall, 13.75" x 6", Acrylic ,1 Piece

Item #: WBB1104275

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 225592 2-Tier Cup Display For Pegboard/Slatwall, 13.75" x 6", Acrylic ,1 Piece
    Azar Displays 225592 2-Tier Cup Display For Pegboard/Slatwall, 13.75" x 6", Acrylic ,1 Piece
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant