Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104273

MPN #: 225555-2PK

Global Approved 225555 10-Section Lipstick Tray W/ Tester Pgbrd/Slat-W 11" x 3" Acrylic - Pkg Qty 2

Product Description
Azar's lipstick and mascara wand trays can be used on pegboard, slatwall, or as a freestanding counter unit.

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Measurement: 11"W x 7"D x 3"H
  • Slot Measurement: 0.9375"W x 5.75"D
  • Number of Slots: 10
  • Included: 2 Metal U-Hooks
  • Color: Clear
PRICE
$36.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth7 in
Height3 in

Product Details

StylePegboard/SlatWall Mount
MaterialAcrylic
Package Quantity2
Description10-Compartment Lipstick Cosmetic Tray W/ Tester
ColorClear
Manufacturers Part Number225555-2PK
BrandAzar Displays