Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104269

MPN #: 225551-2PK

Global Approved 225551 36-Section Lipstick Tray For Pegboard/Slatwall 6" x 1.25" Acrylic - Pkg Qty 2

Product Description
Azar Displays' lipstick and mascara wand trays can be used on pegboard, slatwall, or as a freestanding counter unit. This lip gloss organizer is made of high quality transparent acrylic material designed for high-traffic durability. The lipstick or mascara organizer measures 6 Inches wide and 6 Inches depth, and each individual square slot measures 0.75 Inches by 0.75 Inches. This product comes with two trays, and each tray can hold 36 lipsticks. Two metal detachable U-hooks are included for pegboard or slat wall use. Perfect organizer solution for lipsticks, lip gloss, lip balms, mascara, or thin perfumes.

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Measurement: 6"W x 6"D x 1.25"H
  • Slot Measurement: 0.75" x 0.75"
  • Number of Slots: 36
  • Included: 2 Metal U-Hooks
  • Color: Clear
PRICE
$30.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth6 in
Height1-1/4 in

Product Details

StylePegboard/SlatWall Mount
MaterialAcrylic
Package Quantity2
Description36-Compartment Lipstick Cosmetic Tray
ColorClear
Manufacturers Part Number225551-2PK
BrandAzar Displays