Features:
- Sold in Packs of: 2
- Material: Acrylic
- Measurement: 10.25"W x 3"D x 1.875"H
- Slot Measurement: 0.5"
- Number of Slots: 48
- Included: 2 Plastic Hooks (attached)
- Color: Clear
Weights & Dimensions
| Width | 10-1/4 in |
| Depth | 3 in |
| Height | 1-7/8 in |
Product Details
| Style | Pegboard/SlatWall Mount |
| Material | Acrylic |
| Package Quantity | 2 |
| Description | 48-Slot Mascara & Cosmetic Tray |
| Color | Clear |
| Manufacturers Part Number | 225548-2PK |
| Brand | Azar Displays |