Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104267

MPN #: 225544-2PK

Global Approved 225544 4-Compartment Tray For Pegboard/Slatwall, 9.375" x 1.5", Acrylic - Pkg Qty 2

Product Description
Azar's nail polish and cosmetic pot displays can be used on pegboard, slatwall, or as a freestanding counter unit. Use these acrylic trays to present an assortment of product in a neat and organized arrangement.

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Measurement: 9.375"W x 7.5"D x 1.5"H
  • Slot Measurement: 2.125"W x 6.6875"D
  • Number of Slots: 4
  • Included: 2 Metal U-Hooks
  • Color: Clear
PRICE
$44.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-3/8 in
Depth7-1/2 in
Height1-1/2 in

Product Details

StylePegboard/SlatWall Mount
MaterialAcrylic
Package Quantity2
Description4-Compartment Tray
ColorClear
Manufacturers Part Number225544-2PK
BrandAzar Displays