x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 225527 72-Slot Masc. & Cosm. Tray, Pgbrd/Slat-W 10.25" x 2.125", Acrylic

Azar Displays 225527 72-Slot Masc. & Cosm. Tray, Pgbrd/Slat-W 10.25" x 2.125", Acrylic

Item #: WBB1104261

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Quantity

Customers Also Viewed

Azar Displays 225527 72-Slot Mascara & Cosmetic Tray For Pegboard/Slatwall, 10.25" x 2.125", Acrylic

10.25" Wide x 2.125" High x 6.25" Deep Cosmetic Tray with 72 Oval Compartments. Each compartment measures .5" Wide. For use on countertops, pegboard or slatwall. 2 plastic hooks attached for easy mounting.

  • MANUFACTURERS PART NUMBER 225527
  • STYLE Pegboard/SlatWall Mount
  • PACKAGE QUANTITY 2
  • HEIGHT INCHES 2-1/8 (5.4 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Acrylic
  • DESCRIPTION 72-Slot Mascara & Cosmetic Tray
  • COLOR Clear
  • DEPTH INCHES 6-1/4 (15.88 cm)
  • WIDTH INCHES 10-1/4 (26.04 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $13.00 with this comparable product

Azar Displays 225548 48-Slot Masc. & Cosm. Tray, Pgbrd/Slat-W 10.25" x 1.875", Acrylic

Item #: B1104268

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$32.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 225527 72-Slot Masc. & Cosm. Tray, Pgbrd/Slat-W 10.25" x 2.125", Acrylic

Azar Displays 225527 72-Slot Masc. & Cosm. Tray, Pgbrd/Slat-W 10.25" x 2.125", Acrylic

Item #: WBB1104261

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 225527 72-Slot Masc. & Cosm. Tray, Pgbrd/Slat-W 10.25" x 2.125", Acrylic
    Azar Displays 225527 72-Slot Masc. & Cosm. Tray, Pgbrd/Slat-W 10.25" x 2.125", Acrylic
    Azar Displays 225527 72-Slot Masc. & Cosm. Tray, Pgbrd/Slat-W 10.25" x 2.125", Acrylic
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant