Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104259

MPN #: 225526-2PK

Global Approved 225526 36-Section Cosmetic Tray For Pegboard/Slatwall 5" x 2.5" Acrylic - Pkg Qty 2

Product Description
Azar Displays' lipstick and mascara wand trays can be used on pegboards, slatwall, or as a freestanding counter unit. This lip gloss organizer is made of high quality transparent acrylic material designed for high-traffic retail use. The lipstick or mascara organizer measures 5 Inches wide and 5 Inches depth, and each individual square slot measures 0.625 Inches in Length by 0.625 Inches in Width. This product comes with two trays, and each tray can hold 36 lipsticks. Two metal detachable U-hooks are included for pegboard or slat wall use. Perfect organizer solution for lipsticks, lip gloss, lip balms, mascara, or thin perfumes.

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Measurement: 5"W x 5"D x 2.5"H
  • Slot Measurement: 0.625"
  • Number of Slots: 36
  • Included: 2 Metal U-Hooks
  • Color: Clear
PRICE
$28.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth5 in
Height2-1/2 in

Product Details

StylePegboard/SlatWall Mount
MaterialAcrylic
Package Quantity2
Description36-Compartment Cosmetic Tray
ColorClear
Manufacturers Part Number225526-2PK
BrandAzar Displays