Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104258

MPN #: 225525-2PK

Global Approved 225525 72-Slot Masc. & Cosm. Tray, Pgbrd/Slat-W 10.25" x 2.25", Acrylic - Pkg Qty 2

Product Description
Azar's lipstick and mascara wand trays can be used on pegboard, slatwall, or as a freestanding counter unit.

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Measurement: 10.25"W x 6.25"D x 2.25"H
  • Slot Measurement: 0.625"D
  • Number of Slots: 72
  • Included: 2 Molded Plastic Hooks (attached)
  • Color: Clear
PRICE
$78.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/4 in
Depth6-1/4 in
Height2-1/4 in

Product Details

StylePegboard/SlatWall Mount
MaterialAcrylic
Package Quantity2
Description72-Slot Mascara & Cosmetic Tray
ColorClear
Manufacturers Part Number225525-2PK
BrandAzar Displays