x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 225522 36-Section Cosmetic Tray, Pgbrd/Slatwall, 10.25" x 2", Acrylic

Azar Displays 225522 36-Section Cosmetic Tray, Pgbrd/Slatwall, 10.25" x 2", Acrylic

Item #: WBB1104256

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Quantity

Customers Also Viewed

Azar Displays 225522 36-Compartment Cosmetic Tray For Pegboard/Slatwall, 10.25" x 2", Acrylic

10.25" Wide x 2" High x 3" Deep Cosmetic Tray with 36 Oval Compartments. Each compartment measures 0.625" x 0.5". For use on countertops, pegboard or slatwall. 2 plastic hooks attached for easy mounting.

  • MANUFACTURERS PART NUMBER 225522
  • STYLE Pegboard/SlatWall Mount
  • PACKAGE QUANTITY 2
  • BRAND Azar Displays
  • HEIGHT INCHES 2 (5.08 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION 36-Compartment Cosmetic Tray
  • COLOR Clear
  • DEPTH INCHES 3 (7.62 cm)
  • WIDTH INCHES 10-1/4 (26.04 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $5.00 with this comparable product

Azar Displays 225529, 36 Compartment Cosmetic Tray , 7.125"W x 1.5"H x 5"D, CLR

Item #: B1462670

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$27.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 225522 36-Section Cosmetic Tray, Pgbrd/Slatwall, 10.25" x 2", Acrylic

Azar Displays 225522 36-Section Cosmetic Tray, Pgbrd/Slatwall, 10.25" x 2", Acrylic

Item #: WBB1104256

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 225522 36-Section Cosmetic Tray, Pgbrd/Slatwall, 10.25" x 2", Acrylic
    Azar Displays 225522 36-Section Cosmetic Tray, Pgbrd/Slatwall, 10.25" x 2", Acrylic
    Azar Displays 225522 36-Section Cosmetic Tray, Pgbrd/Slatwall, 10.25" x 2", Acrylic
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant