x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 225520 36-Section Cosmetic Tray, Pgbrd/Slatwall, 10.25" x 2.125", Acrylic

Azar Displays 225520 36-Section Cosmetic Tray, Pgbrd/Slatwall, 10.25" x 2.125", Acrylic

Item #: WBB1104255

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Quantity

Customers Also Viewed

Azar Displays 225520 36-Compartment Cosmetic Tray For Pegboard/Slatwall, 10.25" x 2.125", Acrylic, 2 Pack

10.25" Wide x 2.125" High x 3" Deep Cosmetic Tray with 36 Round Compartments. Each compartment measures .625" in diameter. For use on countertops, pegboard or slatwall. 2 plastic hooks attached for easy mounting.

  • MANUFACTURERS PART NUMBER 225520
  • STYLE Pegboard/SlatWall Mount
  • PACKAGE QUANTITY 2
  • BRAND Azar Displays
  • HEIGHT INCHES 2-1/8 (5.4 cm)
  • CONSTRUCTION Acrylic
  • COLOR Clear
  • DESCRIPTION 36-Compartment Mascara & Cosmetic Tray
  • DEPTH INCHES 3 (7.62 cm)
  • WIDTH INCHES 10-1/4 (26.04 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $5.00 with this comparable product

Azar Displays 225529, 36 Compartment Cosmetic Tray , 7.125"W x 1.5"H x 5"D, CLR

Item #: B1462670

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$27.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 225520 36-Section Cosmetic Tray, Pgbrd/Slatwall, 10.25" x 2.125", Acrylic

Azar Displays 225520 36-Section Cosmetic Tray, Pgbrd/Slatwall, 10.25" x 2.125", Acrylic

Item #: WBB1104255

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 225520 36-Section Cosmetic Tray, Pgbrd/Slatwall, 10.25" x 2.125", Acrylic
    Azar Displays 225520 36-Section Cosmetic Tray, Pgbrd/Slatwall, 10.25" x 2.125", Acrylic
    Azar Displays 225520 36-Section Cosmetic Tray, Pgbrd/Slatwall, 10.25" x 2.125", Acrylic
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant