x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 225510 60-Section Lipstick Tray For Slatwall/Pegboard, 10" x 2.5", Acrylic

Azar Displays 225510 60-Section Lipstick Tray For Slatwall/Pegboard, 10" x 2.5", Acrylic

Item #: WBB1104252

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Quantity

Customers Also Viewed

Azar Displays 225510 60-Compartment Lipstick Tray For Slatwall/Pegboard , 10" x 2.5", Acrylic, 2 Pack

10" Wide x 2.5" High x 7" Deep Lipstick Tray with 60 Square Compartments & 10 Tester Slots. Each square slot measures .875" Wide. For use on pegboard or slatwall. 2 plastic U-hooks attached for easy mounting.

  • MANUFACTURERS PART NUMBER 225510
  • STYLE Pegboard/SlatWall Mount
  • PACKAGE QUANTITY 2
  • BRAND Azar Displays
  • HEIGHT INCHES 2-1/2 (6.35 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION 60-Compartment Cosmetic Lipstick Tray W/ Tester
  • COLOR Clear
  • DEPTH INCHES 7 (17.78 cm)
  • WIDTH INCHES 10 (25.4 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $34.00 with this comparable product

Azar Displays 225570, 6 Compartment Eye Shadow Tray , 10"W x 1"H x 6"D, CLR

Item #: B1462472

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$25.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 225510 60-Section Lipstick Tray For Slatwall/Pegboard, 10" x 2.5", Acrylic

Azar Displays 225510 60-Section Lipstick Tray For Slatwall/Pegboard, 10" x 2.5", Acrylic

Item #: WBB1104252

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 225510 60-Section Lipstick Tray For Slatwall/Pegboard, 10" x 2.5", Acrylic
    Azar Displays 225510 60-Section Lipstick Tray For Slatwall/Pegboard, 10" x 2.5", Acrylic
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant