x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 225509 9-Section Nail Polish Tray, Pegboard/Slatwall, 12" x 9.5", Acrylic

Azar Displays 225509 9-Section Nail Polish Tray, Pegboard/Slatwall, 12" x 9.5", Acrylic

Item #: WBB1104254

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Quantity

Customers Also Viewed

Azar Displays 225509 9-Compartment Nail Polish Tray For Pegboard/Slatwall, 12" x 9.5", Acrylic, 2 Pack

12" Wide x 1.25" High x 9.5" Deep Nail Polish Display with 9 Compartments. Each compartment measures 1.25" Wide and the 1.25" High flip-up C-channel allows for easy insertion of printed matertial. For use on countertops, pegboard or slatwall. Includes 2 metal U-hooks.

  • MANUFACTURERS PART NUMBER 225509
  • STYLE Pegboard/SlatWall Mount
  • PACKAGE QUANTITY 2
  • BRAND Azar Displays
  • HEIGHT INCHES 1-1/4 (3.18 cm)
  • CONSTRUCTION Acrylic
  • DESCRIPTION 9-Compartment Nail Polish Tray
  • COLOR Clear
  • DEPTH INCHES 9-1/2 (24.13 cm)
  • WIDTH INCHES 12 (30.48 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Azar Displays 225508 8-Section Nail Polish Tray, Pegboard/Slatwall-12" x 9.5 ", Acrylic

Item #: B1104251

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$33.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 225509 9-Section Nail Polish Tray, Pegboard/Slatwall, 12" x 9.5", Acrylic

Azar Displays 225509 9-Section Nail Polish Tray, Pegboard/Slatwall, 12" x 9.5", Acrylic

Item #: WBB1104254

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 225509 9-Section Nail Polish Tray, Pegboard/Slatwall, 12" x 9.5", Acrylic
    Azar Displays 225509 9-Section Nail Polish Tray, Pegboard/Slatwall, 12" x 9.5", Acrylic
    Azar Displays 225509 9-Section Nail Polish Tray, Pegboard/Slatwall, 12" x 9.5", Acrylic
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant