x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 224053 Pegboard Cup Display For Pegboard/Slatwall, 3" Diameter, Acrylic

Azar Displays 224053 Pegboard Cup Display For Pegboard/Slatwall, 3" Diameter, Acrylic

Item #: WBB1104246

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $73.95

Quantity

Customers Also Viewed

Azar Displays 224053 Pegboard Cup Display For Pegboard/Slatwall, 3" Diameter, Acrylic, 10 Pack

3" Diameter 3" High Single Display Cup. For use on countertops, pegboard or slatwall. Plastic hook attached for easy mounting

  • MANUFACTURERS PART NUMBER 224053
  • DIAMETER INCHES 3 (7.62 cm)
  • STYLE Pegboard/SlatWall Mount
  • PACKAGE QUANTITY 10
  • HEIGHT INCHES 3 (7.62 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Acrylic
  • DESCRIPTION Cup Display
  • COLOR Clear
  • DEPTH INCHES 3 (7.62 cm)
  • WIDTH INCHES 3 (7.62 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $23.00 more

Azar Displays 224051 Pegboard Cup Display For Pegboard/Slatwall, 4" Diameter, Acrylic

Item #: B1104245

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$96.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 224053 Pegboard Cup Display For Pegboard/Slatwall, 3" Diameter, Acrylic

Azar Displays 224053 Pegboard Cup Display For Pegboard/Slatwall, 3" Diameter, Acrylic

Item #: WBB1104246

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 224053 Pegboard Cup Display For Pegboard/Slatwall, 3" Diameter, Acrylic
    Azar Displays 224053 Pegboard Cup Display For Pegboard/Slatwall, 3" Diameter, Acrylic
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant