Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104247

MPN #: 223012

Global Approved 223012 12-Compartment Tray For Pegboard/Slatwall Tray, 11.25" x 9", Acrylic ,1 Piece

Product Description
Use this multifunctional tray on pegboard, slatwall, or counter-top displays to attractively present your items. Dividers create 12 separate compartments spread out over 3 levels.

Features:
  • Sold in Multiples of: 1
  • Material: Crystal Styrene Plastic
  • Measurement: 11.25"W x 9"D x 9"H
  • Top: 2 5/8"L x 4 9/16"W
  • Bottom: w 2 3/8"L x 1 7/8"W
  • Depth: 2 5/8"
  • Includes: 2 Metal U-Hooks, 9 Dividers
  • Color: Clear
PRICE
$91.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/4 in
Depth9 in
Height9 in

Product Details

StylePegboard/SlatWall Mount
MaterialAcrylic
Package Quantity1
Description12-Compartment 3-Step Tray
ColorClear
Manufacturers Part Number223012
BrandAzar Displays