Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104215

MPN #: 222988

Global Approved 222988 3-Tiered, 21-Compartment Cosmetic Tray

Product Description
Use these attractive displays on pegboard, slatwall, or countertop to present an assortment of products in a neat and organized arrangement. Plastic U-Hooks are not included - add on item.

Features:
  • Sold in Multiples of: 1
  • Material: Acrylic
  • Number of Tiers: 3
  • Number of Compartments: 21
  • Measurement: 12"W x 8.5"D x 10.5"H
  • Compartment Measurement: 1.5"W x 7.75"D x 0.75"H
  • Measurement Between Tiers: 3.75"H
  • Thickness: 0.150"
  • Color: Clear
PRICE
$95.95

1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth8 in
Height10-1/2 in

Product Details

StylePegboard/SlatWall Mount
MaterialAcrylic
Package Quantity1
Description21-Compartment Cosmetic Tray
ColorClear
Manufacturers Part Number222988
BrandAzar Displays