x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 222884, 48 Compartment Cosmetic Display, 12"W x 14.5"H x 8.5"D, CLR, 1 Pc

Azar Displays 222884, 48 Compartment Cosmetic Display, 12"W x 14.5"H x 8.5"D, CLR, 1 Pc

Item #: WBB1462599

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $125.95

Quantity

Customers Also Viewed

Azar Displays 222884, 48 Compartment Cosmetic Display, 12"W x 14.5"H x 8.5"D, CLR, 1 Pc

Four-tier 48-compartment display measures 12"W x 8.5"D x 14.5"H. Each slot measures 0.875"W x 7.75"D. Use this display on pegboard, slatwall, or counter top. Includes two plastic U-Hooks.

  • MANUFACTURERS PART NUMBER 222884
  • NUMBER OF COMPARTMENTS 48
  • STYLE Pegboard/Slatwall
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 14-1/2 (36.83 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Acrylic
  • NUMBER OF TIERS 4
  • DESCRIPTION 48-Compartment Cosmetic Display
  • COLOR Clear
  • DEPTH INCHES 8-1/2 (21.59 cm)
  • WIDTH INCHES 12 (30.48 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $38.00 with this comparable product

Azar Displays 222883, 26 Compartment Cosmetic Display, 12"W x 10.5"H x 8.5"D, CLR, 1 Pc

Item #: B1462676

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$87.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 222884, 48 Compartment Cosmetic Display, 12"W x 14.5"H x 8.5"D, CLR, 1 Pc

Azar Displays 222884, 48 Compartment Cosmetic Display, 12"W x 14.5"H x 8.5"D, CLR, 1 Pc

Item #: WBB1462599

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 222884, 48 Compartment Cosmetic Display, 12"W x 14.5"H x 8.5"D, CLR, 1 Pc
    Azar Displays 222884, 48 Compartment Cosmetic Display, 12"W x 14.5"H x 8.5"D, CLR, 1 Pc
    Azar Displays 222884, 48 Compartment Cosmetic Display, 12"W x 14.5"H x 8.5"D, CLR, 1 Pc
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant