2200 Series Single Truck, Bus & RV HI-WAY Tire Chains are ideal for weather and road conditions requiring extra traction, especially in the snow. Constructed of steel for durability. Sold per pair of chains.
For use with tire sizes: 205/70R17.5, 205/75R15, 205/75R16, 205/85R16, 205/85R18, 215/55R18, 215/75R14, 215/75R16, 215/78R16, 225/60R16, 225/65R16, 225/65R17, 225/70R15, 225/75R15, 235/45R18, 235/65R16, 235/70R15, 235/710R460, 245/50R17, 24x10.50x12, 255/50R16, 255/65R17, 25x8.50x15, 27x8.50x14, 27x8.50x15, 27x8.50x16, 27x9.50x14, 27x9.50x16, 285/30R18, 285/30R19, 28x8.50x14, 28x9x18, 29x7.50x16, 29x9.50x14, 305/50R15, 5.90x15, 6.70x15, 6.70x16, 7.10x15, 8.50x14, 8x14.5, 8x16.5, 9x14.5.
2200 Series Single Truck, Bus & Rv Hi-Way Tire Chains (Pair) - QG2216 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$619.90 Sold in packages of 2 / $309.95 ea
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | 2200 Series |
| Type | Snow |
| Link Spacing | 4 Link |
| Material | Steel |
| Manufacturers Part Number | QG2216 |
| For Use With | Truck |
| Brand | Peerless Chain |