
$76.95 ea.
Price: $230.85 / Pkg of 3
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
22-1/2 x 17-1/2 x 12 Clear-View Dividable Grid Containers
Heavy-duty Dividable Grid Containers can be used in healthcare for storage, kitting and distribution applications. These containers offer the safest and most efficient method for compartmentalizing and protecting small to medium sized items. Dividers allow you to customize the container's interior to meet your exact needs. Containers and covers are available in Clear.
Click here to see the selections of Dividers and Lids.
Heavy-duty Dividable Grid Containers can be used in healthcare for storage, kitting and distribution applications. These containers offer the safest and most efficient method for compartmentalizing and protecting small to medium sized items. Dividers allow you to customize the container's interior to meet your exact needs. Containers and covers are available in Clear.
Click here to see the selections of Dividers and Lids.
Weights & Dimensions
- Width 17-1/2 IN (44.45 cm)
- Outside Bottom Width 17-1/2 IN (44.45 cm)
- Length 22-1/2 IN (57.15 cm)
- Height 12 IN (30.48 cm)
- Outside Bottom Length 22-1/2 IN (57.15 cm)
- Inside Height 11-1/2 IN (29.21 cm)
- Inside Bottom Width 15-5/8 IN (39.69 cm)
- Inside Length 20-5/8 IN (52.39 cm)
- Weight Capacity 80 LBS (36.36 kg)
- Inside Bottom Length 20-5/8 IN (52.39 cm)
- Weight 8 LBS (3.64 kg)
- Inside Width 15-5/8 IN (39.69 cm)
Product Details
- Assembly Required Assembled
- Type Divider Box
- Short Divider Slots 15
- Long Divider Slots 11
- Package Quantity 3
- Material Plastic
- Brand Global Industrial
- Manufacturers Part Number B472281
- Color Family Clear
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Clear-View Dividable Grid Container DG93120CL - 22-1/2 x 17-1/2 x 12 - Pkg Qty 3
$76.95
- Product Information
- Customer Review
- Product Q&A
- Accessories