CHROME WIRE CARTS WITH DIVIDABLE GRID CONTAINERS
Chrome Wire Cart
Chrome wire bin carts when combined with dividable grid containers (sold separately) are ideal for storing small to large parts. Bin carts feature adjustable slides for convenient bin access. Easily slide bins in and out for access and storage. Slides are height adjustable at 1" increments. Chrome wire carts offer an attractive finish that's suitable for retail environments. Withstands up to 1,200 lb. capacity. Top and bottom chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Moves easily on four 5" polyurethane swivel casters (2 with brakes). Easy assembly.
Global Industrial
Model # :WB269030
Global Industrial 21"L x 24"W x 69"H Chrome Wire Cart - 7 Level
|
Questions & Answers (0)
Product Description
PRICE
$595.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 24 in |
| Height | 69 in |
| Weight Capacity | 1200 lbs |
| Weight | 50 lbs |
Product Details
| Assembly Required | Yes |
| Type | Truck no Bin |
| Color | Gray |
| Number of Levels | 7 |
| Number of Bins | 0 |
| Material | Chrome Wire |
| Manufacturers Part Number | 269030 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |