CHROME WIRE CARTS WITH DIVIDABLE GRID CONTAINERS
Chrome Wire Cart with 4 Grid Containers
Chrome wire bin carts combined with dividable grid containers are ideal for storing small to large parts. Bin carts feature adjustable slides for convenient bin access. Easily slide bins in and out for access and storage. Slides are height adjustable at 1" increments. Dividable containers allow multiple configurations within each bin. Heavy duty grid containers are great for storage, assembly, fabrication and distribution applications. Chrome wire carts offer an attractive finish that's suitable for retail environments. Withstands up to 1,200 lb. capacity. Top and bottom chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Divider box containers are made of high-density FDA approved polyethylene. Ribbed external sides provide strength and withstand impacts. Divider boxes are injection molded and resist most solvents and chemicals. Moves easily on four 5" polyurethane swivel casters (2 with brakes). Easy assembly. Overall height with casters 40".
Global Industrial
Model # :WB269027BL
Global Industrial Chrome Wire Cart With (4) 6"H Blue Grid Containers 21x24x40
|
Questions & Answers (0)
Product Description
PRICE
$449.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 24 in |
| Height | 40 in |
| Weight Capacity | 1200 lbs |
| Weight | 58 lbs |
Product Details
| Assembly Required | Yes |
| Type | Truck with Bin |
| Bin Quantity (Bin Size) | 4(17-1/4"W x 22-1/2"D x 6"H) |
| Color | Gray |
| Number of Levels | 4 |
| Number of Bins | 4 |
| Material | Chrome Wire |
| Bin Color Family | Blue |
| Manufacturers Part Number | 269027BL |
| Bin Material | Polypropylene |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |